Zoro Homepage

No Eating Or Drinking, Vinyl, 5 in x 3 1/2 in, Adhesive

  • Mfr # 447V56

  • Zoro # G5880143


product price: $13.09
/pk 25, $0.52/ea

Key Features

Legend
No Eating Or Drinking
Sign Material
Vinyl
Height
5 in
Width
3 1/2 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447V56
Zoro #
G5880143
UPC #
00194484150105
Country of Origin
United States

Dimensions

Height
5 in
Width
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Biohazard Sign
Legend
No Eating Or Drinking
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
Red, White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Material
Vinyl
Legend Color
Black
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PPIC-147
Sign Legend Background Color
White
Legend Pictogram Description
Food, Drink
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Legend
No Eating Or Drinking
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Mirror Print
No
Product Type
Safety Sign

Description

Biohazard Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Eating Or Drinking, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.