No Food Or Beverages Allowed Beyond This Point, 10 in W x 7 in H, Rectangle, Polyethylene, 468J08

  • Mfr # 468J08

  • Zoro # G5613279


product price: $9.79
/ea

Key Features

Legend
No Food Or Beverages Allowed Beyond This Point
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468J08
Zoro #
G5613279
UPC #
00194484068448
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
No Food Or Beverages Allowed Beyond This Point
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Printed Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Legend
No Food Or Beverages Allowed Beyond This Point
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Sign Legend Background Color
White
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Graffiti Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Beverages Allowed Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.