No Food Or Beverages Allowed Beyond This Point, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468J04

  • Mfr # 468J04

  • Zoro # G5561619


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
No Food Or Beverages Allowed Beyond This Point
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468J04
Zoro #
G5561619
UPC #
00194484068400
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Food Or Beverages Allowed Beyond This Point
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Sign Legend
No Food Or Beverages Allowed Beyond This Point
Anti-Slip Surface
No
Material Properties
Flexible
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Mirror Print
No
State Specific Sign
No
Sign Format
Other Format
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Food Or Beverages Allowed Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.