No Food Or Beverages Allowed Beyond This Point, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468J10

  • Mfr # 468J10

  • Zoro # G5636701


product price:  $7.29
/ea

Key Features

Legend
No Food Or Beverages Allowed Beyond This Point
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468J10
Zoro #
G5636701
UPC #
00194484068462
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
No Food Or Beverages Allowed Beyond This Point
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Header
No Header
OSHA Compliant
Yes
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Legend
No Food Or Beverages Allowed Beyond This Point
Sign Header
No Header
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Legend Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(g)(2),OSHA 29 CFR 1926.51(g)
Material Properties
Flexible
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Food Or Beverages Allowed Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.