Shop CONDOR

No Food Or Drink Should Be Stored In This Refrigerator, 14 in W x 10 in H, Rectangle, 468J33

  • Mfr # 468J33
  • Zoro # G5623438

product price: 
$
22.89
/ea

Key Features

Legend
No Food Or Drink Should Be Stored In This Refrigerator
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468J33
Zoro #
G5623438
UPC #
00194484068660
Country of Origin
United States
Item
Safety Sign
Legend
No Food Or Drink Should Be Stored In This Refrigerator
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1030(d)(2)(x)
OSHA Compliant
Yes
Printed Language
English
Header
No Header
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1030(d)(2)(x)
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Format
Other Format
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Mirror Print
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header
No Header
Sign Legend
No Food Or Drink Should Be Stored In This Refrigerator
Glow In The Dark
No
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Food Or Drink Should Be Stored In This Refrigerator, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.