Zoro Homepage

No Header, 10 in W x 7 in H, Vertical Rectangle, Aluminum

  • Mfr # 474A17

  • Zoro # G5625011


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
THIS IS YOUR WASHROOM HELP KEEP IT CLEAN!/ESTE BANO ES SU BANO !AYUDE A MANTENERLO LIMPIO!
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A17
Zoro #
G5625011
UPC #
00194484128845
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
THIS IS YOUR WASHROOM HELP KEEP IT CLEAN!/ESTE BANO ES SU BANO !AYUDE A MANTENERLO LIMPIO!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Black, White
OSHA Compliant
Yes
Printed Language
English, Spanish
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Material Properties
Rigid
Glow In The Dark
No
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Background Color
Brown, White
Write on Surface
No
Legend Pictogram ID
PHSK-77
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend
This Is Your Washroom Help Keep It Clean!/Este Bano Es Su Bano !Ayude A Mantenerlo Limpio!
Mirror Print
No
Legend Pictogram Description
Cleaning
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Metal Detectable
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend This Is Your Washroom Help Keep It Clean!/Este Bano Es Su Bano !Ayude A Mantenerlo Limpio!, Sign Legend Background Color Brown, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.