Zoro Homepage

No Header, 10 in W x 7 in H, Vertical Rectangle, Polyethylene

  • Mfr # 474A19

  • Zoro # G5609797


product price: $9.79
/ea

Key Features

Legend
THIS IS YOUR WASHROOM HELP KEEP IT CLEAN!/ESTE BANO ES SU BANO !AYUDE A MANTENERLO LIMPIO!
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A19
Zoro #
G5609797
UPC #
00194484128869
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend This Is Your Washroom Help Keep It Clean!/Este Bano Es Su Bano !Ayude A Mantenerlo Limpio!, Sign Legend Background Color Brown, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.