Zoro Homepage

No Header, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # 474A18

  • Zoro # G5626813


product price: $22.89
/ea

Key Features

Legend
THIS IS YOUR WASHROOM HELP KEEP IT CLEAN!/ESTE BANO ES SU BANO !AYUDE A MANTENERLO LIMPIO!
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A18
Zoro #
G5626813
UPC #
00194484128852
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
THIS IS YOUR WASHROOM HELP KEEP IT CLEAN!/ESTE BANO ES SU BANO !AYUDE A MANTENERLO LIMPIO!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Printed Language
English, Spanish
OSHA Compliant
Yes
Sign Background Color
Black, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Sign Legend
This Is Your Washroom Help Keep It Clean!/Este Bano Es Su Bano !Ayude A Mantenerlo Limpio!
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Material Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Mirror Print
No
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Sign Legend Background Color
Brown, White
Number of Printed Sides
1
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend This Is Your Washroom Help Keep It Clean!/Este Bano Es Su Bano !Ayude A Mantenerlo Limpio!, Sign Legend Background Color Brown, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.