Shop CONDOR
See all product information
Create Account
No Header, 14 in W x 10 in H, Horizontal Rectangle, Vinyl
- Mfr # 474A22
- Zoro # G5641227
product price:Â
$
8.89
/ea
Key Features
Legend
THIS IS YOUR WASHROOM HELP KEEP IT CLEAN!/ESTE BANO ES SU BANO !AYUDE A MANTENERLO LIMPIO!
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 10 in
- Width
- 14 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend This Is Your Washroom Help Keep It Clean!/Este Bano Es Su Bano !Ayude A Mantenerlo Limpio!, Sign Legend Background Color Brown, White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.