Zoro Homepage

No Header, 18 in W x 24 in H, Rectangle, Aluminum

  • Mfr # 487D67

  • Zoro # G6581449


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
DRIVE SAFELY AND: STOP: AT ALL BLIND SPOTS LOOK: FOR PEOPLE WORKING AROUND YOU LISTEN: FOR HORNS AND SIRENS
Width
18 in
Height
24 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D67
Zoro #
G6581449
UPC #
00194484298920
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
2 in

Description

Safety Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Drive Safely And: Stop: At All Blind Spots Look: For People Working Around You Listen: For Horns And Sirens, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.