Zoro Homepage

No Header, 7 in W x 10 in H, Horizontal Rectangle, Vinyl

  • Mfr # 469D91

  • Zoro # G5555851


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
EMERGENCY PHONE NUMBERS FIRE DEPT. _______ POLICE DEPT. _______ AMBULANCE _______ MEDICAL _______/NUMEROS DE TELEFONO PARA EMERGENCIAS DEPT. DE BOMBEROS _______ DEPT. DE POLICIA _______ AMBULANCIA _______ MEDICA _______
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469D91
Zoro #
G5555851
UPC #
00194484078348
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY PHONE NUMBERS FIRE DEPT. _______ POLICE DEPT. _______ AMBULANCE _______ MEDICAL _______/NUMEROS DE TELEFONO PARA EMERGENCIAS DEPT. DE BOMBEROS _______ DEPT. DE POLICIA _______ AMBULANCIA _______ MEDICA _______
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Printed Language
English, Spanish
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Header
No Header
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Red
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Material Properties
Flexible
Glow In The Dark
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Red, White
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Header
No Header
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Chemical Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______/Numeros De Telefono Para Emergencias Dept. De Bomberos _______ Dept. De Policia _______ Ambulancia _______ Medica _______
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Emergency Phone Numbers Fire Dept. _______ Police Dept. _______ Ambulance _______ Medical _______/Numeros De Telefono Para Emergencias Dept. De Bomberos _______ Dept. De Policia _______ Ambulancia _______ Medica _______, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.