Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, ACCESSIBLE, 6 in W x 9 in H, Vertical Rectangle, ABS Plastic

  • Mfr # 486G72

  • Zoro # G3578012


product price: $15.49
/ea

Key Features

Legend
ACCESSIBLE
Sign Material
ABS Plastic
Height
9 in
Width
6 in
Thickness
0.239 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486G72
Zoro #
G3578012
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Width
6 in
Thickness
0.239 in
Depth
6/25 in

Details

Item
Safety Sign
Legend
ACCESSIBLE
Sign Material
ABS Plastic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.145
Legend Color
White
Write on Surface
No
Metal Detectable
No
ANSI Compliant
Yes
Sign Background Color
Black
Operating Temp. Range
-4 Degrees F to 176 Degrees F
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Indoor/Outdoor Usage
Indoor Only
Includes
Double-Sided Adhesive Foam Mounting Tape
Legend Style
Symbol and Text
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
Not Rated
ANSI Standards
ANSI Z535
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
Black
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
Accessible
Minimum Application Temperature
-4 Degrees F
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Rigid
Legend Pictogram Description
Wheelchair
Includes Mounting Hardware
Yes
State Specific Sign
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
No Header
Minimum Service Temperature
-4 Degrees F
Legend Pictogram ID
PADM-03
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Accessible, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.