Zoro Homepage

No Header, AVOID A FALL USE HANDRAILS, 6 in W x 9 in H, Vertical Rectangle, Acrylic

  • Mfr # 486H47

  • Zoro # G6313251


product price: $32.49
/ea

Key Features

Header
No Header
Legend
AVOID A FALL USE HANDRAILS
Width
6 in
Height
9 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H47
Zoro #
G6313251
UPC #
00194484289423
Country of Origin
United States

Dimensions

Width
6 in
Height
9 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Header
No Header
Legend
AVOID A FALL USE HANDRAILS
Sign Shape
Vertical Rectangle
Sign Material
Acrylic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees F to 160 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
Black, Red
Mirror Print
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Background Color
Gray
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Avoid A Fall Use Handrails
Includes Mounting Hardware
Yes
Maximum Service Temperature
160 Degrees F
Write on Surface
No
Material Properties
Rigid
Legend Pictogram Description
Handrail
Legend Pictogram ID
PADM-141
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Product Type
Facility Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails, Sign Legend Background Color Gray, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products