Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, CABALLEROS, 10 in W x 7 in H, Vertical Rectangle, Vinyl

  • Mfr # 473Z36

  • Zoro # G5555319


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
CABALLEROS
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Z36
Zoro #
G5555319
UPC #
00194484128203
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Header
No Header
Legend
CABALLEROS
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header
No Header
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Mirror Print
No
Adhesive Style
Permanent
Metal Detectable
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Adhesive Type
Acrylic
Sign Legend
Caballeros
Protective Coating
No Protective Coating
Glow In The Dark
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Format
Other Format
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Caballeros, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.