Zoro Homepage

No Header, EMERGENCY CONVEYOR STOP, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # 469H56

  • Zoro # G5635277


product price: $22.89
/ea

Key Features

Sign Material
Aluminum
Legend
EMERGENCY CONVEYOR STOP
Width
14 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H56
Zoro #
G5635277
UPC #
00194484080723
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Aluminum
Legend
EMERGENCY CONVEYOR STOP
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.555(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Style
Text
Glow In The Dark
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.555(a)(3)
Sign Legend Background Color
Red, White
ANSI Standards
ANSI Z535
Sign Legend
Emergency Conveyor Stop
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Conveyor Stop, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.