Zoro Homepage

No Header, EMERGENCY CONVEYOR STOP, 14 in W x 10 in H, Horizontal Rectangle, Vinyl

  • Mfr # 469H60

  • Zoro # G5608029


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
EMERGENCY CONVEYOR STOP
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H60
Zoro #
G5608029
UPC #
00194484080761
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Sign Material
Vinyl
Legend
EMERGENCY CONVEYOR STOP
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.555(a)(3)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Legend/Background Color
Red/White
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.555(a)(3)
Material Properties
Flexible
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
State Specific Sign
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Background Color
Red, White
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Legend
Emergency Conveyor Stop
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Conveyor Stop, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.