Zoro Homepage

No Header, EMERGENCY FUEL SHUTOFF, 10 in W x 7 in H, Vertical Rectangle, Vinyl

  • Mfr # 469J45

  • Zoro # G5593362


product price: $7.29
/ea

Key Features

Header
No Header
Legend
EMERGENCY FUEL SHUTOFF
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J45
Zoro #
G5593362
UPC #
00194484081508
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Header
No Header
Legend
EMERGENCY FUEL SHUTOFF
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(g)(3)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(6)
Sign Legend Color
Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
State Specific Sign
No
Chemical Resistant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Emergency Fuel Shutoff
Sign Header
No Header
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Glow In The Dark
No
Mirror Print
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Adhesive Style
Permanent
Graffiti Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fuel Shutoff, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.