EMERGENCY PHONE NUMBERS, FIRE DEPT., POLICE DEPT., AMBULANCE, MEDICAL, 14 in W x 10 in H, 469D69

  • Mfr # 469D69

  • Zoro # G5620732


product price:  $20.39
/ea

Key Features

Legend
EMERGENCY PHONE NUMBERS FIRE DEPT.______ POLICE DEPT._____AMBULANCE_____MEDICAL______
Sign Material
Glow Vinyl
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
469D69
Zoro #
G5620732
UPC #
00194484078126
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY PHONE NUMBERS FIRE DEPT.______ POLICE DEPT._____AMBULANCE_____MEDICAL______
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Header
No Header
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Red
Legend Color
Red
Sign Legend Text Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Glow In The Dark
Yes
Material Properties
Flexible
ANSI Standards
ANSI Z535
Sign Header
No Header
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-30 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Metal Detectable
No
Chemical Resistant
No
Sign Legend Background Color
Red, White
Graffiti Resistant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Minimum Service Temperature
-30 Degrees F
Sign Legend Style
Text
Sign Legend
Emergency Phone Numbers Fire Dept.______ Police Dept._____Ambulance_____Medical______
Mirror Print
No
State Specific Sign
No
Adhesive Style
Permanent
Maximum Service Temperature
175 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Phone Numbers Fire Dept.______ Police Dept._____Ambulance_____Medical______, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.