Zoro Homepage

No Header, EMERGENCY SHUTOFF, 5 in W x 14 in H, Horizontal Rectangle, Aluminum

  • Mfr # 469H61

  • Zoro # G5551450


product price: $13.09
/ea
Sold in multiples of 2 for $26.18

Key Features

Legend
EMERGENCY SHUTOFF
Sign Material
Aluminum
Height
14 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H61
Zoro #
G5551450
UPC #
00194484080778
Country of Origin
United States

Dimensions

Height
14 in
Width
5 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUTOFF
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Sign Background Color
White
Header
No Header
Printed Language
English
Header Background Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Black
Legend Color
Red
Sign Legend Text Color
Red
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Emergency Shutoff
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Write on Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Metal Detectable
No
Material Properties
Rigid
Sign Header
No Header
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Format
Other Format
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shutoff, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.