Zoro Homepage

No Header, EMERGENCY TELEPHONE, 14 in W x 5 in H, Vertical Rectangle, Glow Vinyl

  • Mfr # 469G54

  • Zoro # G5586502


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
EMERGENCY TELEPHONE
Sign Material
Glow Vinyl
Height
5 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G54
Zoro #
G5586502
UPC #
00194484079789
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY TELEPHONE
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
Sign Background Color
Green, White
Printed Language
English
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Legend Color
White
Sign Legend Text Color
White
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-30 Degrees F
Graffiti Resistant
No
Sign Format
Other Format
Minimum Service Temperature
-30 Degrees F
Material Properties
Flexible
Adhesive Type
Acrylic
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Mirror Print
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
Green
Average Outdoor Durability
3 yr
Write on Surface
No
Number of Printed Sides
1
Sign Header
No Header
State Specific Sign
No
Glow In The Dark
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Emergency Telephone
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Telephone, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.