Zoro Homepage

No Header, EMERGENCY TELEPHONE GRAPHIC, 8 in W x 8 in H, Square, Polyethylene

  • Mfr # 469F09

  • Zoro # G5549883


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Legend
EMERGENCY TELEPHONE GRAPHIC
Sign Material
Polyethylene
Height
8 in
Width
8 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F09
Zoro #
G5549883
UPC #
00194484078454
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY TELEPHONE GRAPHIC
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
Sign Background Color
Red
ANSI Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Printed Language
English
Header Legend Color
Black
Legend Style
Symbol
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Glow In The Dark
No
Material Properties
Rigid
Sign Mounting Location
Wall
Legend Pictogram ID
PPIC-09
Legend Pictogram Description
Phone
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Legend Style
Symbol
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Header
No Header
Chemical Resistant
Yes
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
(Telephone Symbol)
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Number of Printed Sides
1
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Square, Number of Printed Sides 1, English, Sign Legend (Telephone Symbol), Sign Legend Background Color Red, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.