Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, EMERGENCY TELEPHONE GRAPHIC, 8 in W x 8 in H, Square, Vinyl

  • Mfr # 469F10

  • Zoro # G5622911


product price: $3.49
/ea

Key Features

Legend
EMERGENCY TELEPHONE GRAPHIC
Sign Material
Vinyl
Height
8 in
Width
8 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F10
Zoro #
G5622911
UPC #
00194484078461
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY TELEPHONE GRAPHIC
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol
Sign Background Color
Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Header
No Header
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
White
Sign Legend Text Color
White
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Metal Detectable
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Legend Pictogram Description
Phone
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Red, White
Adhesive Style
Permanent
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend Style
Symbol
Graffiti Resistant
No
Sign Legend
(Telephone Symbol)
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Legend Pictogram ID
PPIC-09
Write on Surface
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Square, Number of Printed Sides 1, English, Sign Legend (Telephone Symbol), Sign Legend Background Color Red, White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.