No Header, EYE WASH PICTOGRAM ONLY, 10 in W x 7 in H, Vertical Rectangle, Vinyl

  • Mfr # 478Y51

  • Zoro # G5795732


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
EYE WASH PICTOGRAM ONLY
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478Y51
Zoro #
G5795732
UPC #
00194484225131
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
EYE WASH PICTOGRAM ONLY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
Legend Style
Symbol
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
No Text
ANSI Compliant
Yes
Sign Background Color
Green
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Legend Pictogram ID
PFSD-32
Chemical Resistant
No
Sign Legend Background Color
Green
Sign Legend Style
Symbol
Protective Coating
No Protective Coating
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Legend Pictogram Description
Eye Wash
Corrosion Resistant
No
ANSI Standards
ANSI Z535, ANSI Z358.1
Number of Printed Sides
1
Mirror Print
No
Graffiti Resistant
No
Sign Legend
Emergency Eyewash Symbol
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Legend Emergency Eyewash Symbol, Sign Legend Background Color Green, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.