No Header, EYE WASH PICTOGRAM ONLY, 7 in W x 5 in H, Horizontal Rectangle, Vinyl

  • Mfr # 478Y50

  • Zoro # G5893568


product price:  $2.49
/ea
Sold in multiples of 6 for $14.94

Key Features

Legend
EYE WASH PICTOGRAM ONLY
Sign Material
Vinyl
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Y50
Zoro #
G5893568
UPC #
00194484225124
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
EYE WASH PICTOGRAM ONLY
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Green
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol
Printed Language
No Text
Standards
ANSI Z358.1, ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c)
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Legend Pictogram ID
PFSD-32
Graffiti Resistant
No
Sign Legend
Emergency Eyewash Symbol
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Green
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Legend Pictogram Description
Eye Wash
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Header
No Header
ANSI Standards
ANSI Z535, ANSI Z358.1
Chemical Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, No Text, Sign Legend Emergency Eyewash Symbol, Sign Legend Background Color Green, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.