Shop CONDOR

No Header, FIRST AID STATION, 4 in W x 12 in H, L-Shape Projection, PETG

  • Mfr # 480W58
  • Zoro # G5814921

product price: 
$
12.49
/ea
Sold in multiples of 2 for $24.98

Key Features

Legend
FIRST AID STATION
Sign Material
PETG
Height
12 in
Width
4 in
Thickness
0.06 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480W58
Zoro #
G5814921
UPC #
00194484246846
Country of Origin
United States
Item
High Visibility Safety Sign
Legend
FIRST AID STATION
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Operating Temp. Range
0 Degrees F to 150 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
Red
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Minimum Service Temperature
0 Degrees F
Mounting Pattern
2 Flange
Glow In The Dark
No
Average Outdoor Durability
5 yr
Write on Surface
No
Legend Pictogram ID
PFSD-38
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Chemical Resistant
Yes
Metal Detectable
No
Sign Header
No Header
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Number of Printed Sides
2
Minimum Application Temperature
0 Degrees F
Sign Legend Background Color
Red
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Medical Cross
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Sign Legend
First Aid Station
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Maximum Service Temperature
150 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Rigid
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Height
12 in
Width
4 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend First Aid Station, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.