Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, FIRST AID STATION, 7 1/2 in W x 12 in H, V-Shape Projection, PETG

  • Mfr # 480Y39

  • Zoro # G5890941


product price: $12.79
/ea

Key Features

Legend
FIRST AID STATION
Sign Material
PETG
Height
12 in
Width
7 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y39
Zoro #
G5890941
UPC #
00194484248574
Country of Origin
United States

Dimensions

Height
12 in
Width
7 1/2 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Legend
FIRST AID STATION
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
ANSI Compliant
Yes
Header
No Header
Printed Language
English
Legend Style
Symbol and Text
Sign Background Color
Red
Operating Temp. Range
0 Degrees F to 150 Degrees F
Legend Color
White
Sign Legend Text Color
White
Sign Legend Background Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PFSD-38
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(b), OSHA 29 CFR 1926.50(d)(1)
Metal Detectable
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
0 Degrees F
Write on Surface
No
Legend Pictogram Description
Medical Cross
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
0 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
Mounting Pattern
4 Flange
Graffiti Resistant
Yes
Sign Header
No Header
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Average Outdoor Durability
5 yr
Material Properties
Rigid
Maximum Service Temperature
150 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
First Aid Station
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.