Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, GASOLINE ONLY/COMBUSTIBLE GASOLINA SOLAMENTE, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # 469F22

  • Zoro # G5647621


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
GASOLINE ONLY/COMBUSTIBLE GASOLINA SOLAMENTE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F22
Zoro #
G5647621
UPC #
00194484078584
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Header
No Header
Legend
GASOLINE ONLY/COMBUSTIBLE GASOLINA SOLAMENTE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106(d)(7)(iii),OSHA 29 CFR 1926.152(g)(8),(9)
Legend Style
Text
Header Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
White
Glow In The Dark
No
Protective Coating
No Protective Coating
Write on Surface
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Legend Background Color
Red
Adhesive Style
Permanent
Chemical Resistant
No
Material Properties
Flexible
Sign Legend
Gasoline Only/Combustible Gasolina Solamente
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106(d)(7)(iii),OSHA 29 CFR 1926.152(g)(8), (9)
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Graffiti Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Gasoline Only/Combustible Gasolina Solamente, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products