Zoro Homepage

No Header, GENDER NEUTRAL, 8 in W x 8 in H, Horizontal Rectangle, Modified Acrylic

  • Mfr # 483U13

  • Zoro # G6534838


product price: $72.69
/ea

Key Features

Legend
GENDER NEUTRAL
Sign Material
Modified Acrylic
Height
8 in
Width
8 in
Thickness
0.091 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483U13
Zoro #
G6534838
UPC #
00194484271794
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.091 in
Depth
9/100 in

Details

Item
Facility Sign
Legend
GENDER NEUTRAL
Sign Material
Modified Acrylic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
ANSI Compliant
Yes
Operating Temp. Range
-4 Degrees F to 176 Degrees F
Printed Language
English
Header
No Header
OSHA Compliant
Yes
Sign Background Color
Blue
Legend Color
White
Includes
Double-sided adhesive foam mounting tape
Sign Legend Text Color
White
Minimum Application Temperature
0 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Number of Printed Sides
1
Sign Format
Other Format
Metal Detectable
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
No Header
Sign Header
No Header
Sign Legend
Gender Neutral
Average Outdoor Durability
Not Rated
Write on Surface
No
Mirror Print
No
Abrasion Resistant
No
Maximum Service Temperature
120 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
Blue
Minimum Service Temperature
0 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
State Specific Sign
No
Chemical Resistant
No
Material Properties
Rigid
ANSI Standards
ANSI Z535
Includes Mounting Hardware
Yes
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Product Type
ADA Braille Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Gender Neutral, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.