Zoro Homepage

No Header, *LEFT FOOT MARKER*, 3 in W x 8 1/4 in H, Vertical Rectangle, Glow Vinyl

  • Mfr # 480H03

  • Zoro # G5863440


product price: $6.79
/ea

Key Features

Legend
*LEFT FOOT MARKER*
Sign Material
Glow Vinyl
Height
8 1/4 in
Width
3 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480H03
Zoro #
G5863440
UPC #
00194484241360
Country of Origin
United States

Dimensions

Height
8 1/4 in
Width
3 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
*LEFT FOOT MARKER*
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Printed Language
English
Sign Background Color
White
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Operating Temp. Range
-30 Degrees F to 175 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Blank
Legend Color
Black
Sign Legend Text Color
White
Graffiti Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Chemical Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Minimum Service Temperature
-30 Degrees F
Mirror Print
No
Material Properties
Flexible
Average Outdoor Durability
3 yr
Sign Format
Other Format
Sign Header
No Header
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Legend Pictogram Description
(Footprint)
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Sign Legend
Footprint
Minimum Application Temperature
-30 Degrees F
Sign Legend Style
Symbol
Glow In The Dark
Yes
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Footprint, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.