No Header, MEDICAL GASES NO SMOKING NO OPEN FLAMES, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # 486A23

  • Zoro # G6276608


product price:  $2.19
/ea

Key Features

Header
No Header
Legend
MEDICAL GASES NO SMOKING NO OPEN FLAMES
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A23
Zoro #
G6276608
UPC #
00194484284305
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
No Header
Legend
MEDICAL GASES NO SMOKING NO OPEN FLAMES
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, CGA P-1, NFPA 55, 99, OSHA 29 CFR 1910.101(a), OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Corrosion Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Legend Pictogram Description
Smoking, Fire
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.101(a)
Adhesive Type
Acrylic
Write on Surface
No
Sign Mounting Location
Wall
NFPA Standard
NFPA 55, NFPA 99
Chemical Resistant
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Metal Detectable
No
Sign Header
No Header
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Legend Pictogram ID
PFXG-02, PFXG-07
Mirror Print
No
Sign Legend
Medical Gases No Smoking No Open Flames
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Chemical Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Medical Gases No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.