Zoro Homepage

No Header, MEN, 12 in W x 12 in H, Triangle, ABS Plastic

  • Mfr # 486G85

  • Zoro # G6320181


product price: $73.69
/ea

Key Features

Legend
MEN
Sign Material
ABS Plastic
Height
12 in
Thickness
0.625 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G85
Zoro #
G6320181
UPC #
00194484288822
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in
Thickness
0.625 in
Depth
5/8 in

Details

Item
Safety Sign
Legend
MEN
Sign Material
ABS Plastic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Triangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51, California Title 24
OSHA Compliant
Yes
Operating Temp. Range
-4 Degrees F to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
Blue
Header
No Header
Legend Color
White
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
State Specific Sign
Yes
Mirror Print
No
Abrasion Resistant
No
Sign Legend
Men
Legend Pictogram ID
PADM-30
Legend Pictogram Description
Man
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
Not Rated
Includes Mounting Hardware
Yes
Sign Legend Background Color
Blue
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Sign Legend Style
Symbol and Text
State Specific Regulations
California Title 24
Minimum Application Temperature
-4 Degrees F
Sign Header Text Color
No Header
ANSI 969 Compliant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header
No Header
Minimum Service Temperature
-4 Degrees F
Material Properties
Rigid
Glow In The Dark
No
Chemical Resistant
No
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Triangle, Number of Printed Sides 1, English, Sign Legend Men, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.