Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, No Fumar, 10 in W x 14 in H, Vertical Rectangle, Vinyl

  • Mfr # 474D65

  • Zoro # G5870413


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
No Fumar
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474D65
Zoro #
G5870413
UPC #
00194484171766
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Fumar
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Header
No Header
Glow In The Dark
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Legend
No Fumar
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Metal Detectable
No
Mirror Print
No
Chemical Resistant
No
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.