Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, No Fumar, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene

  • Mfr # 474D62

  • Zoro # G5859889


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
No Header
Legend
No Fumar
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474D62
Zoro #
G5859889
UPC #
00194484171759
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
No Fumar
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Text Color
Black, Red
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Write on Surface
No
Sign Legend
No Fumar
Glow In The Dark
No
Sign Format
Other Format
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header
No Header
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.