Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Header, No Legend, 6 in W x 6 in H, Square, Aluminum

  • Mfr # 474L60

  • Zoro # G5835921


product price: $9.69
/ea

Key Features

Header
No Header
Legend
No Legend
Height
6 in
Sign Shape
Square
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L60
Zoro #
G5835921
UPC #
00194484173234
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Write on Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Legend Pictogram Description
(No Smoking)
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Metal Detectable
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend
(No Smoking)
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Legend Style
Symbol
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend (No Smoking), Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.