No Header, No Legend, 6 in W x 6 in H, Square, Polyethylene

  • Mfr # 474L65
  • Zoro # G5234037
product price: 
$
5.15
/ea

Key Features

Header
No Header
Legend
No Legend
Width
6 in
Height
6 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474L65
Zoro #
G5234037
UPC #
00194484029357
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
Legend Style
Symbol
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Format
Other Format
Metal Detectable
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol
Material Properties
Rigid
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
(No Smoking)
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
(No Smoking)
Product Type
Safety Sign

Dimensions

Width
6 in
Height
6 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Square, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend (No Smoking), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.