Zoro Homepage

No Header, No Legend, 6 in W x 6 in H, Square, Vinyl

  • Mfr # 474L69

  • Zoro # G5072702


product price: $2.69
/ea

Key Features

Header
No Header
Legend
No Legend
Width
6 in
Height
6 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L69
Zoro #
G5072702
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Legend
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
No Text
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Corrosion Resistant
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Sign Legend Background Color
White
Legend Pictogram Description
(No Smoking)
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Mirror Print
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Legend Style
Symbol
Sign Legend
(No Smoking)
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Graffiti Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend (No Smoking), Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.