Zoro Homepage

No Header, No Smoking, 12 in W x 18 in H, Vertical Rectangle, Vinyl

  • Mfr # 474D22

  • Zoro # G5795023


product price: $5.79
/ea
Sold in multiples of 3 for $17.37

Key Features

Header
No Header
Legend
No Smoking
Height
18 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474D22
Zoro #
G5795023
UPC #
00194484171612
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
No Header
Sign Legend
No Smoking
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Legend Background Color
Red
Graffiti Resistant
No
Sign Format
Other Format
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.