Zoro Homepage

No Header, NO SMOKING, 6 in W x 9 in H, Vertical Rectangle, Acrylic

  • Mfr # 486H29

  • Zoro # G6319043


product price: $32.49
/ea

Key Features

Header
No Header
Legend
NO SMOKING
Width
6 in
Height
9 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H29
Zoro #
G6319043
UPC #
00194484289249
Country of Origin
United States

Dimensions

Width
6 in
Height
9 in
Thickness
0.135 in
Depth
27/200 in

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.