Zoro Homepage

No Header, NO SMOKING, 8 in W x 8 in H, Square, Modified Acrylic

  • Mfr # 486G60

  • Zoro # G6292297


product price: $72.69
/ea

Key Features

Header
No Header
Legend
NO SMOKING
Width
8 in
Height
8 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G60
Zoro #
G6292297
UPC #
00194484288600
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.091 in
Depth
9/100 in

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Brown, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.