Zoro Homepage

No Header, No Smoking Beyond This Point, 24 in W x 24 in H, Square, Aluminum

  • Mfr # 474G08

  • Zoro # G5128468


product price: $68.39
/ea

Key Features

Header
No Header
Legend
No Smoking Beyond This Point
Height
24 in
Sign Shape
Square
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474G08
Zoro #
G5128468
UPC #
00194484027438
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Beyond This Point
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red, White
Sign Header
Stop
Glow In The Dark
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
No Smoking Beyond This Point
ANSI Standards
ANSI Z535
Material Properties
Rigid
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Mirror Print
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend Background Color
Red, White
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.