Zoro Homepage

No Header, NO SMOKING BEYOND THIS POINT, 8 in W x 8 in H, L-Shape Projection, PETG

  • Mfr # 480X99

  • Zoro # G5780533


product price: $12.39
/ea
Sold in multiples of 2 for $24.78

Key Features

Header
No Header
Legend
NO SMOKING BEYOND THIS POINT
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X99
Zoro #
G5780533
UPC #
00194484248192
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
NO SMOKING BEYOND THIS POINT
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Chemical Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Legend
No Smoking Beyond This Point
Minimum Service Temperature
0 Degrees F
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Number of Printed Sides
2
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Material Properties
Rigid
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Maximum Service Temperature
150 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Format
Other Format
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.