Zoro Homepage

No Header, (NO SMOKING SYMBOL), 3 in W x 3 in H, Square, Acrylic

  • Mfr # 486H25

  • Zoro # G6272642


product price: $14.99
/ea

Key Features

Header
No Header
Legend
(NO SMOKING SYMBOL)
Width
3 in
Height
3 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H25
Zoro #
G6272642
UPC #
00194484289201
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Header
No Header
Legend
(NO SMOKING SYMBOL)
Sign Shape
Square
Sign Material
Acrylic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Brown
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Legend Style
Symbol
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 160 Degrees F
OSHA Compliant
Yes
Includes
Double-Sided Adhesive Foam Mounting Tape
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Color
White
Sign Legend Text Color
White
State Specific Sign
No
Metal Detectable
No
Sign Format
Other Format
Legend Pictogram Description
(No Smoking)
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol
Material Properties
Rigid
Mirror Print
No
Maximum Service Temperature
160 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header
No Header
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend Background Color
Brown
Write on Surface
No
Protective Coating
No Protective Coating
Corrosion Resistant
Yes
Sign Legend
(No Smoking)
Graffiti Resistant
Yes
Product Type
Facility Sign

Description

Facility Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Smoking), Sign Legend Background Color Brown, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.