No Header, No Smoking/No Fumar, 20 in W x 14 in H, Horizontal Rectangle, Polyethylene
Mfr # 474C30
Zoro # G5845922
product price: $16.99
/eaKey Features
Header
No Header
Legend
No Smoking/No Fumar
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
474C30
Zoro #
G5845922
UPC #
00194484171421
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.