Zoro Homepage

No Header, No Smoking/No Fumar, 20 in W x 14 in H, Horizontal Rectangle, Vinyl

  • Mfr # 474C34

  • Zoro # G5176698


product price: $8.49
/ea

Key Features

Header
No Header
Legend
No Smoking/No Fumar
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474C34
Zoro #
G5176698
UPC #
00194484026165
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking/No Fumar
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Sign Header
No Header
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Legend
No Smoking/No Fumar
Corrosion Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Format
Other Format
Graffiti Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Write on Surface
No
Sign Legend Background Color
White
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.