No Header, No Smoking/No Fumar, 36 in W x 24 in H, Horizontal Rectangle, Vinyl
Mfr # 474D43
Zoro # G5199411
product price: $27.59
/eaKey Features
Header
No Header
Legend
No Smoking/No Fumar
Width
36 in
Height
24 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
474D43
Zoro #
G5199411
UPC #
00194484026660
Country of Origin
United States
Dimensions
Width
36 in
Height
24 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.