Zoro Homepage

No Header, No Smoking/No Fumar, 7 in W x 5 in H, Horizontal Rectangle, Vinyl

  • Mfr # 474C31

  • Zoro # G5059743


product price: $2.89
/ea

Key Features

Header
No Header
Legend
No Smoking/No Fumar
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474C31
Zoro #
G5059743
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking/No Fumar
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
No Header
Sign Mounting Location
Wall
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Smoking/No Fumar
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Format
Other Format
Average Outdoor Durability
2 yr
State Specific Sign
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
White
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.