Zoro Homepage

No Header, (NON-POTABLE WATER SYMBOL), 7 in W x 7 in H, Square, Vinyl

  • Mfr # 486C37

  • Zoro # G6279627


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
(NON-POTABLE WATER SYMBOL)
Sign Material
Vinyl
Height
7 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C37
Zoro #
G6279627
UPC #
00194484285432
Country of Origin
United States

Dimensions

Height
7 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
(NON-POTABLE WATER SYMBOL)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141(b)(2)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(b)(1)
Header
No Header
Legend Style
Symbol
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Sign Format
Other Format
Chemical Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Non-Potable Water Symbol
State Specific Sign
No
Write on Surface
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(b)(2)(i), OSHA 29 CFR 1926.51(b)(1)
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
White
Material Properties
Flexible
Mirror Print
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Non-Potable Water Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.