Zoro Homepage

No Header, OSHA INFO, 8 in W x 8 in H, L-Shape Projection, PETG

  • Mfr # 480X01

  • Zoro # G5900522


product price: $14.39
/ea

Key Features

Header
No Header
Legend
OSHA INFO
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X01
Zoro #
G5900522
UPC #
00194484247232
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
Safety Sign
Header
No Header
Legend
OSHA INFO
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
Yes
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Operating Temp. Range
0 Degrees F to 150 Degrees F
Sign Legend Color
Blue
Sign Legend Text Color
Blue
Sign Legend
Osha Info
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Metal Detectable
No
Number of Printed Sides
2
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Material Properties
Rigid
Mounting Pattern
2 Flange
Average Outdoor Durability
5 yr
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
0 Degrees F
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Write on Surface
No
Maximum Service Temperature
150 Degrees F
Sign Header
No Header
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Osha Info, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.