Zoro Homepage

No Header, PLEASE RECYCLE, 18 in W x 8 in H, V-Shape Projection, PETG

  • Mfr # 480Z68

  • Zoro # G5821748


product price: $21.09
/ea

Key Features

Legend
PLEASE RECYCLE
Sign Material
PETG
Height
8 in
Width
18 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z68
Zoro #
G5821748
UPC #
00194484249786
Country of Origin
United States

Dimensions

Height
8 in
Width
18 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
PLEASE RECYCLE
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Operating Temp. Range
0 Degrees F to 150 Degrees F
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
No
Standards
EPA 40 CFR 246
ANSI Compliant
No
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Sign Mounting Location
Wall
State Specific Sign
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Mirror Print
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Maximum Service Temperature
150 Degrees F
Material Properties
Rigid
Minimum Service Temperature
0 Degrees F
Corrosion Resistant
Yes
Sign Legend
Please Recycle
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Flange
Glow In The Dark
No
Write on Surface
No
Minimum Application Temperature
0 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Recycle, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.