Zoro Homepage

No Header, RESTROOM, 6 in W x 9 in H, Vertical Rectangle, ABS Plastic

  • Mfr # 486G75

  • Zoro # G3577979


product price: $14.89
/ea

Key Features

Legend
RESTROOM
Sign Material
ABS Plastic
Height
9 in
Width
6 in
Thickness
0.239 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G75
Zoro #
G3577979
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Width
6 in
Thickness
0.239 in
Depth
6/25 in

Details

Item
Safety Sign
Legend
RESTROOM
Sign Material
ABS Plastic
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Metal Detectable
No
Legend Color
White
Write on Surface
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-4 Degrees F to 176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Header
No Header
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Sign Background Color
Black
Includes
Double-Sided Adhesive Foam Mounting Tape
Printed Language
English
Sign Legend Text Color
White
Abrasion Resistant
No
Minimum Service Temperature
-4 Degrees F
Mirror Print
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Average Outdoor Durability
Not Rated
Includes Mounting Hardware
Yes
Legend Pictogram Description
Man, Woman
Sign Header
No Header
ANSI Standards
ANSI Z535
Legend Pictogram ID
PADM-111
Corrosion Resistant
No
Sign Header Text Color
No Header
Minimum Application Temperature
-4 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
Black
Sign Legend
Restroom
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Glow In The Dark
No
Sign Mounting Location
Wall
Material Properties
Rigid
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Restroom, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.